SPARTEX BLIND RIVETS W/FLAT HD AND GROOVED MANDREL D.6X30 A4/A4
Flat head blind rivets, grooved shank
See technical informationReferences
Spartex:159834630
Rubix:268A1409
Manufacturer :1598346 30
EAN:4043377402356


Technical specifications
| Diameter | 6 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX BLIND RIVETS W/FLAT HD AND GROOVED MANDREL D.6X30 A4/A4
Blind rivets with flat head and grooved mandrel A4/A4 6X
Technical specifications
Attributes
| Diameter | 6 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 15983 |
| Type | flat head blind rivets, grooved shank |
Show UNSPSC/ECL@SS
£ 65.63 excl. VAT
/ 250 pieces
£ 78.75 incl. VAT
- Usually arrives within 14 working days
Diameter
Length
30 mm