Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Crowbar
BAHCO 2484-20 PRY BAR 200 MM
BAHCO 2484-20 PRY BAR 200 MM
Flat Head Pry Bar
References
bahco:
2484-20
rubix:
256A6073
ean:
7314150233250
Technical specifications
Length
205
mm
Weight
75
g
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 2484-20 PRY BAR 200 MM
Strengths
•Blades in high-performance alloy steel material and PVC handle
Application: pry bars for easy prying and bending
With PVC handles for user convenience and increased power
Applications
Pry bars for easy prying and bending
Technical specifications
Attributes
Logistic Weight
90
g
Length
205
mm
Weight
75
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.80
excl. VAT
/
Each
£
8.16
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
GEDORE 39 TYRE LEVER 6333050
FACOM WRECKING BAR 1260.70
STANLEY 0-55-116 MOULD PRECISION PRYBAR 8 INCH
BAHCO 3681-11 PRY BAR
ROEBUCK 48CBCP CROWBAR 48 X 1.1/8 INCH
ROEBUCK CROWBAR, FLAT PROFILE LENGTH 600MM 845654
DRAPER 30598 MINI PRY BAR SET 125MM BLUE (3 PIECE)
STANLEY FMHT1-55008 FATMAX 10IN SPRING STEEL CLAW BARS
STANLEY 1-55-526 WONDERBAR PRYBAR 21 INCH
STANLEY 1-55-503 FATMAX SPRING STEEL WRECK BAR 24 INCH
MILWAUKEE 4932478254 15 WRECKING BAR
ROEBUCK CROWBAR, FLAT PROFILE LENGTH 1000MM 845656
SEALEY PRY BAR S0559
BAHCO 3684-16 PRY BAR 406MM
TORQLDR 6332670 TYRE LEVER 38-16