Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Crowbar
BAHCO 2484/S4 PRY BAR SET 4 PCS
BAHCO 2484/S4 PRY BAR SET 4 PCS
Flat Head Pry Bar Set with PVC Handle
References
bahco:
2484/S4
rubix:
80075634
ean:
7311518276553
Technical specifications
Weight
1520
kg
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 2484/S4 PRY BAR SET 4 PCS
PVC handle Length: 200, 300, 450 and 600 mm Set of pry bars for easy prying and bending With PVC handles for user convenience and increased power
Technical specifications
Attributes
Logistic Weight
1505
g
Weight
1520
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.38
excl. VAT
/
Each
£
48.46
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
DRAPER 29729 MINI PRY BAR SET 125MM BLACK (3 PIECE)
TORQLDR 6332670 TYRE LEVER 38-16
STANLEY 1-55-515 WONDERBAR PRYBAR 12.5 INCH
ROEBUCK 600WB WRECKING BAR 24 INCH
BAHCO 3680 FLAT HEAD PINCH BAR WITH FLAT SHANK 400MM
SEALEY PRY BAR S0559
DRAPER 30598 MINI PRY BAR SET 125MM BLUE (3 PIECE)
MILWAUKEE 4932478250 10 NAIL PULLER
MILWAUKEE 4932478254 15 WRECKING BAR
GEDORE WRECKING BAR 120-600
BAHCO 2484-60 FLAT HEAD PRY BAR WITH PVC HANDLE 600MM
BAHCO 3681-11 PRY BAR
STANLEY 0-55-116 MOULD PRECISION PRYBAR 8 INCH
ROEBUCK 60CBCP CROWBAR 60 X 1.1/8 INCH
BAHCO 3681-20 PRY BAR