BAHCO 2484-60 FLAT HEAD PRY BAR WITH PVC HANDLE 600MM


Flat Head Pry Bar

References
bahco:2484-60
rubix:263A3496
ean:7314150233281
brand logo
brand logo
Technical specifications
Length615 mm
Weight575 g
See all Specifications

Product details : BAHCO 2484-60 FLAT HEAD PRY BAR WITH PVC HANDLE 600MM


Strengths

•Blades in high-performance alloy steel material and PVC handle
Application: pry bars for easy prying and bending
With PVC handles for user convenience and increased power

Applications

Pry bars for easy prying and bending

Technical specifications


Attributes
Logistic Weight580 g
Length615 mm
Weight575 g
Show UNSPSC/ECL@SS
£ 15.09 excl. VAT
/ Each
£ 18.11 incl. VAT
  • Usually arrives within 14 working days