Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Crowbar
DRAPER 75513 30 X 3/4 SWAN NECK WRECKING BAR
DRAPER 75513 30 X 3/4 SWAN NECK WRECKING BAR
Wrecking Bar 760mm
References
draper:
75513
rubix:
4525848
Technical specifications
Length
760
mm
Product details
Technical specifications
Product details : DRAPER 75513 30 X 3/4 SWAN NECK WRECKING BAR
For dismantling timber work, case opening, etc. and removing nails. Forged high grain steel with chisel end and swan neck. Sold loose.
Technical specifications
Attributes
Length
760
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.73
excl. VAT
/
Each
£
17.68
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 3683 ROLLING HEAD PRY BAR 400MM
SEALEY PRY BAR S0559
DRAPER 29729 MINI PRY BAR SET 125MM BLACK (3 PIECE)
FACOM CROWBAR 268.4
FACOM WRECKING BAR 1260.50
BAHCO 3681-16 PRY BAR
BAHCO 2484-60 FLAT HEAD PRY BAR WITH PVC HANDLE 600MM
ROEBUCK CROWBAR, HEXAGONAL PROFILE LENGTH 800MM 845659
GEDORE WRECKING BAR 900MM 120-1000
BAHCO 2484-20 PRY BAR 200 MM
ROEBUCK 60CBCP CROWBAR 60 X 1.1/8 INCH
GEDORE 38 12 TYRE LEVER 305 MM
BAHCO 2484-45 PRY BAR 450 MM
FACOM WRECKING BAR 1260.70
TORQLDR 6332670 TYRE LEVER 38-16