Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Crowbar
GEDORE RED R19101002 4 PIECE PRY BAR SET 8 12 18 24 INCH
GEDORE RED R19101002 4 PIECE PRY BAR SET 8 12 18 24 INCH
Tyre lever
References
gedore red:
R19101002
rubix:
45038951
manufacturer :
3301568
ean:
4060833015684
Product details
Technical specifications
Product details : GEDORE RED R19101002 4 PIECE PRY BAR SET 8 12 18 24 INCH
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.60
excl. VAT
/
Each
£
69.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TTC ROLLER CROWBAR RC15
ROEBUCK 72CP30 72 X 30MM CROWBAR CH/PT
BAHCO 3681-20 PRY BAR
SPEAR & JACKSON NEVERBEND INSULATED CROWBAR CHISEL&POINT CBCP114/INS2
FACOM WRECKING BAR 1260.50
STANLEY 1-55-503 FATMAX SPRING STEEL WRECK BAR 24 INCH
ROEBUCK CROWBAR, FLAT PROFILE LENGTH 600MM 845654
TORQLDR 6332670 TYRE LEVER 38-16
BAHCO 2484-60 FLAT HEAD PRY BAR WITH PVC HANDLE 600MM
MILWAUKEE 4932478254 15 WRECKING BAR
BAHCO 3684-30 PRY BAR 762MM
STANLEY 1-55-525 WONDERBAR PRYBAR 15 INCH
ROEBUCK 60CBCP CROWBAR 60 X 1.1/8 INCH
GEDORE WRECKING BAR 120-600
BAHCO 2484/S4 PRY BAR SET 4 PCS