Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Crowbar
FACOM 450MM CROWBAR 268.3
FACOM 450MM CROWBAR 268.3
Crowbar
References
facom:
268.3
rubix:
1233244
ean:
3148511621707
Technical specifications
Length
450
mm
Weight
670
g
See all Specifications
Product details
Technical specifications
Product details : FACOM 450MM CROWBAR 268.3
268 - Cross-cut lever clamps - Round body
- Forged model, with pin end and wide, thin paddle end, treated 45 HRc.
- Presentation: red lacquered; polished, varnished ends. Diameter 20mm. Weight 1970g. Width 32mm.
Technical specifications
Attributes
Logistic Weight
729
g
Packaged dimensions (D x W x H)
460
x
80
x
30
mm
Package weight
731
g
Length
450
mm
Weight
670
g
Width
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.98
excl. VAT
/
Each
£
38.38
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 36CP25 CROWBAR 36 X 1 INCH
SEALEY PRY BAR S0559
GEDORE WRECKING BAR 120-600
FACOM WRECKING BAR 1260.70
TORQLDR 6332670 TYRE LEVER 38-16
ROEBUCK 72CP30 72 X 30MM CROWBAR CH/PT
STANLEY 1-55-515 WONDERBAR PRYBAR 12.5 INCH
GEDORE 38 24 TYRE LEVER 6332910
BAHCO 3683 ROLLING HEAD PRY BAR 400MM
STANLEY 1-55-503 FATMAX SPRING STEEL WRECK BAR 24 INCH
ROEBUCK CROWBAR, HEXAGONAL PROFILE LENGTH 1000 845660
BAHCO 3681-11 PRY BAR
GEDORE WRECKING BAR 120-800
GEDORE 39 TYRE LEVER 6333050
ECLIPSE WRECKING BAR 18IN 450mm RIPPA 18