• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,457)
See Maintenance & Repairs
  • Brushes(386)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Brush and accessory for brushes
ROEBUCK 160.100.100 BLACK FIBRE JAMB DUSTER

ROEBUCK 160.100.100 BLACK FIBRE JAMB DUSTER

Brush and accessory for brushes Roebuck

See technical information
References
Roebuck:90
Rubix:210444
brand logo
brand logo

Product details : ROEBUCK 160.100.100 BLACK FIBRE JAMB DUSTER


Jamb duster

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 4.19 excl. VAT
/ Each
£ 5.03 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

"PRODEC CONTRACTOR PBPT013 1.5"" ALL PURPOSE PAINT BRUSH"SPARTEX 734147 FLAT PAINT BRUSH 50MMSPARTEX 734150 FLAT BENT PAINT BRUSH 40MMSPARTEX 854263 METAL GRIDS MATERIAL GALVANIZED STEEL PK5SPARTEX 845056 SASH PAINT BRUSH N 4 25MM"PRODEC PPB6 6"" PASTE BRUSH"SPARTEX 854257 FLAT BRUSH FOR CLEANING AND DE-GREASING 20MMSPARTEX 854259 FLAT BRUSH FOR CLEANING AND DE-GREASING 50MM"PRODEC PBPT023 1.5"" TRADE PRO PAINT BRUSH""RODO R26B15 1.5"" BLACK HANDLE DISPOSABLE BRUSH"DRAPER 43860 FOLDING PRUNING SAW 230MMSPARTEX 734145 FLAT PAINT BRUSH 30MMPRODEC PREX004 4' - 8' BUTTON LOCK EXTENSION POLE"RODO R26B5 0.5"" BLACK HANDLE DISPOSABLE BRUSH"SPARTEX 734156 ROUND PAINT BRUSH N6 29MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap