STANLEY 1-55-515 WONDERBAR PRYBAR 12.5 INCH


Crowbar Wonder Bar

References
stanley:1-55-515
rubix:1260176
ean:3253561555152
Technical specifications
Length320 mm
Section45 mm
Weight0.62 kg
See all Specifications

Product details : STANLEY 1-55-515 WONDERBAR PRYBAR 12.5 INCH


• Forged steel construction for added toughness
• Flattened corners for better performance
• Ideal for pulling out nails, anything to break open and scrape something off
• Flattened nail slot at the ends of the demolition tool

Strengths

• Forged steel construction for added toughness
• Flattened corners for better performance
• Ideal for pulling out nails, anything to break open and scrape something off
• Flattened nail slot at the ends of the demolition tool

Technical specifications


Attributes
Length320 mm
Section45 mm
Weight0.62 kg
Length x Section320 x 45 mm
Show UNSPSC/ECL@SS
£ 10.33 excl. VAT
/ Each
£ 12.40 incl. VAT
  • In stock: Next day delivery