ROEBUCK CROWBAR, FLAT PROFILE LENGTH 600MM 845654
Flat profile crowbar
See technical informationSee documentsReferences
Roebuck:845654
Rubix:209A8325
EAN:3660338080463
Documents
Product details : ROEBUCK CROWBAR, FLAT PROFILE LENGTH 600MM 845654
High quality forged crowbar.
Reinforcement of the bent areas and work areas by heat treatment.
Treated cutting edges.
Extended support surface for the hand.
20% weight reduction thanks to the flat profile.
Excellent finish with blue epoxy paint.
German made.
Reinforcement of the bent areas and work areas by heat treatment.
Treated cutting edges.
Extended support surface for the hand.
20% weight reduction thanks to the flat profile.
Excellent finish with blue epoxy paint.
German made.
Strengths
Bending resistance up to 50 % higher than conventional crowbarsReinforced handle.
Technical specifications
Attributes
| Length | 600 mm |
|---|---|
| Weight | 1400 g |
Show UNSPSC/ECL@SS
£ 20.25 excl. VAT
/ Each
£ 24.30 incl. VAT
- In stock: Next day delivery

