References
Stanley:1-55-526
Rubix:1260178
EAN:3253561555268

Documents
Product details : STANLEY 1-55-526 WONDERBAR PRYBAR 21 INCH
A forged high carbon steel bar for increased durability, heat treated for greater resistance for bending. Polished tips and bevelled nail slots improve functionality and performance.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 35x90x550 mm |
|---|---|
| Package weight | 1016 g |
| Length | 530 mm |
| Weight | 1.03 g |
Show UNSPSC/ECL@SS
£ 17.47 excl. VAT
/ Each
£ 20.96 incl. VAT
- In stock: Next day delivery