Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Crowbar
STANLEY 0-55-114 10 INCH CLAW PREC PRYBAR
STANLEY 0-55-114 10 INCH CLAW PREC PRYBAR
Claw precision prybars
References
stanley:
0-55-114
rubix:
1260184
ean:
3253560551148
Technical specifications
Length
250
mm
Weight
317
g
See all Specifications
Product details
Technical specifications
Product details : STANLEY 0-55-114 10 INCH CLAW PREC PRYBAR
Forged high carbon steel bars, tempered for safety and heat treated for durability.
Polished bevelled claws allow for precision pulling and prying.
Technical specifications
Attributes
Packaged dimensions (D x W x H)
20
x
80
x
295
mm
Package weight
310
g
Length
250
mm
Weight
317
g
Width
17
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.06
excl. VAT
/
Each
£
19.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 3681-16 PRY BAR
STANLEY 1-55-526 WONDERBAR PRYBAR 21 INCH
SEALEY AK206 4PC PRY-BAR SET
SPEAR & JACKSON NEVERBEND INSULATED CROWBAR CHISEL&POINT CBCP114/INS2
ROEBUCK 36CP25 CROWBAR 36 X 1 INCH
BAHCO 2484-45 PRY BAR 450 MM
ROEBUCK 48CBCP CROWBAR 48 X 1.1/8 INCH
GEDORE WRECKING BAR 120-800
BAHCO 2484/S4 PRY BAR SET 4 PCS
ROEBUCK 72CP30 72 X 30MM CROWBAR CH/PT
MILWAUKEE 4932478250 10 NAIL PULLER
GEDORE WRECKING BAR 900MM 120-1000
FACOM 450MM CROWBAR 268.3
BAHCO 2484-20 PRY BAR 200 MM
BAHCO 3684-16 PRY BAR 406MM