STANLEY 0-65-410 FATMAX SCREWDRIVER INS SLOT 2.5 X 50


Insulated Screwdriver

References
stanley:0-65-410
rubix:1358962
ean:3253560654108
brand logo
brand logo
Technical specifications
ImprintFlat
Blade length50 mm
Imprint size2,5 mm
See all Specifications

Product details : STANLEY 0-65-410 FATMAX SCREWDRIVER INS SLOT 2.5 X 50


Developed and manufactured to exact specifications at the STANLEY® production facility at Arbois, France, the STANLEY®FATMAX® Insulated Slotted 3. 5mm x 75mm Screwdriver is part of the company’s high-performance professional VDE-certified screwdriver line-up, featuring a heavily insulated construction designed specifically for service work around high voltage applications. The STANLEY® FATMAX® Insulated Slotted 3. 5mm x 75mm Screwdriver is approved by the VDE Institute for use in applications up to 1,000V. Constructed from heavy-duty carbon silicon steel for added strength, performance and extensive product life, this robust and reliable electrician’s tool delivers +100% longer tip life*. The tip has been hardened, sand-blasted and treated with a black phosphate coating. It has also been precision-machined for a highly accurate head-to-fastener fit

Strengths

•COMPATIBLE WITH: STANLEY® FATMAX® VDE Screwdriver Range: certified by the VDE Institute for applications up to 1,000V
LONGER PRODUCT LIFE: Black phosphate coating on the tip delivers exceptionally long working life
HANDLE MOULDED DIRECTLY TO THE BAR: In a virtually unbreakable bond, delivering outstanding reliability
LARGE DIAMETER HANDLE: Large diameter tri-material handle provides excellent torque for driving wood screws
Large diameter tri-material handle provides excellent torque for driving wood screws
NARROW WAIST: Enables fast spinning action and control
SOFT-GRIP HANDLE COATING: Ensures optimum grip and reduces fatigue
CLEAR TIP LABELLING: Allows users to select the correct screwdriver for each job
AN INDUSTRIAL GRADE: 1000V a.c. insulation - Tested to EN IEC 60900:2018 meaning that that this screwdriver is suitable for live working use up to 1000V a.c
EXTREMELY TOUGH POLYAMIDE BLADE INSULATION SLEEVE: Makes it resistant to impact at -25 degrees centigrade and ensures increased abrasion resistance and reduced moisture absorption
TETHERING HOLE: Integrated into the handle, ensuring tools are never mislaid or dropped, and delivering additional safety for users when working at heights
INDIVIDUALLY TESTED: Tested to 10,000 volts
SCREW DRIVE TYPE: Insulated Slotted, Size: 3.5mm x 75mm
*On Average vs STANLEY Cushion Grip™ Screwdriver (S5.5) : 65-483 Vs 64-916

Technical specifications


Attributes
Packaged dimensions (D x W x H)20x20x213 mm
ImprintFlat
Blade length50 mm
Imprint size2,5 mm
Show UNSPSC/ECL@SS
£ 5.19 excl. VAT
/ Each
£ 6.23 incl. VAT
  • Usually arrives within 14 working days