Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
BAHCO 8620SL-2P 2 BLADES INSULATED PH2 X 100
BAHCO 8620SL-2P 2 BLADES INSULATED PH2 X 100
Interchangeable blades for Ratcheting Insulated Screwdriver
References
bahco:
8620SL-2P
rubix:
2524083
ean:
7314150243907
Technical specifications
Imprint
Phillips
Blade length
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 8620SL-2P 2 BLADES INSULATED PH2 X 100
Insulated interchangeable blades with reduced diameter
Technical specifications
Attributes
Logistic Weight
55
g
Imprint
Phillips
Blade length
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.86
excl. VAT
/
Each
£
15.43
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
BAHCO 623-3-100 SCREWDRIVER AISLO STR 3X100
BRITOOL EXPERT VOLTAGE TESTER 100-500V 35X65 E161101
FACOM ATP0X75VE PRO-TWIST SCREWDRIVER PHILLIPS 0 X 75 MM 1000V VDE
FACOM ATP4X200VE PRO-TWIST SCREWDRIVER PHILLIPS 4 X 200 1000V VDE
ROEBUCK 1000V INSULATED SD SLOTTED 150MM SCREWDRIVER
FACOM AT8X150VE PRO-TWIST SCREWDRIVER SLOTTED 8 X 150 MM 1000V VDE
GEDORE PZ1X80MMVDESCRDRVER VDE 2160 PZ 1
BAHCO BE-8230SL ERG0 1000V SLIM 0.6X3.5X100
WERA 006172 167I VDE SCREWDRIVER TX15/80 K'FORM+
WERA 006450 162IS VDE SLIMLINE SCREWDRIVER PH1/80 K'FORM+
KNIPEX 982055SL SCREWDRIVERS SLIM 232MM
BAHCO 806-1-1 MAINS TESTER 3X65150-250V
FACOM AT5.5X125TVE INSULATED SCREWDRIVER SLOTTED 100V
ROEBUCK 01980 1000V INSULATED POZIDRIV SCREWDRIVER 75MM X 5 X NO.1
BAHCO 8910SL-2P 2 BLADES INSULATED TX10 X100