PORTWEST HA10 INSULATED FLEECE BEANIE NAVY
Fleece Hat Lined With Insulatex - HA10
See technical informationReferences
Portwest:HA10NAR
Rubix:80152673
EAN:5036108174386

Product details : PORTWEST HA10 INSULATED FLEECE BEANIE NAVY
This classic fleece hat is very economical and is essential for during the winter. The soft fleece exterior has a high heat-to-weight ratio. The Insulatex-lined soft inner lining protects the head in severe weather. When the edge is rolled down, the HA10 can be worn under a helmet. Anti Pill durable fleece fabric. Inside of soft insulatex keeps the heat in and protects against the elements. Pleat for extra design. Available in an extensive range of corporate colours.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | one size |
| Main material | polyester |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 3.91 excl. VAT
/ Each
£ 4.69 incl. VAT
- In stock: Next day delivery