HELLYHAN 79705_930-STD HH LIFA MERINO BEANIE GREY MELANGE
HH Lifa Merino Beanie
See technical informationSee documentsReferences
Helly Hansen:79705_930-STD
Rubix:367A5149
Manufacturer :79705_930-STD
EAN:7040055694543

Documents
Product details : HELLYHAN 79705_930-STD HH LIFA MERINO BEANIE GREY MELANGE
While Lifa® transports the sweat away from your body the Merino Wool ensures you stay warm. Built for high activity on cold days
Strengths
•Lifa® Stay Warm Technology|•Lifa® Merino|•Double main fabric|•Flatlock seams for max comfort
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | one size |
| Main material | polypropylene |
| Material | 43% polypropylene |
Show UNSPSC/ECL@SS
£ 22.61 excl. VAT
/ Each
£ 27.13 incl. VAT
- Usually arrives within 14 working days
