References
Mascot:06014-025-09-ONE
Rubix:378A8544
EAN:5707209467485

Product details : MASCOT 06014 MACNEAL HOOD BLACK ONE SIZE
Breathable, wind and waterproof MASCOTEX® with taped seams. Fleece lining. Drawstring. Hook and loop fastening at chin. Attaches with press studs.
Technical specifications
Attributes
| Logistic Weight | 170 g |
|---|---|
| Colour | black |
| Size | one size |
| Main material | polyester |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 19.77 excl. VAT
/ Each
£ 23.72 incl. VAT
- Usually arrives within 14 working days
