PORTWEST A621 CUT D13 3/4 NITRILE FOAM GLOVES 4X43B BLACK XL
Foam Glove
See technical informationSee documentsReferences
Portwest:A621BKRXL
Rubix:2589040
EAN:5036108201853



Documents
Product details : PORTWEST A621 CUT D13 3/4 NITRILE FOAM GLOVES 4X43B BLACK XL
Supreme cut resistance combined with superb grip in oily conditions. 3/4 nitrile foam dipping absorbs oil keeping hands clean and dry to ensure secure handling.
Strengths
•CE certified
Superb abrasion and tear resistance
3/4 dipped for increased protection
Nitrile foam coating for excellent grip in wet and dry conditions
100% breathable seamless liner
13 gauge liner for a perfect fit
Retail bag which aids presentation for retail sales
Superb abrasion and tear resistance
3/4 dipped for increased protection
Nitrile foam coating for excellent grip in wet and dry conditions
100% breathable seamless liner
13 gauge liner for a perfect fit
Retail bag which aids presentation for retail sales
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | xl |
| Cutting resistance level | d |
| Main material | hdpe |
| Usage environment | dry |
| Abrasion resistance level | 4 |
| Coating of the gloves | nitrile |
| Material | hdpe;glass fibre;nitrile foam |
Show UNSPSC/ECL@SS
£ 4.35 excl. VAT
/ Each
£ 5.22 incl. VAT
- Usually arrives within 14 working days