TRAFFIGLOV TG7040 NITRILE MICROFOAM GLOVES GREEN 3X42F X1XXXX 8/M

Traffi Cut F Nitrile 21gg Glove

See technical informationSee documents

References

TraffiGlove:TG7040-8/M
Rubix:405A8863
Manufacturer :TG7040-8/M
brand logo

Technical specifications

Size8
Cutting resistance levelf
Main materialabs
See all Specifications

Documents

Product details : TRAFFIGLOV TG7040 NITRILE MICROFOAM GLOVES GREEN 3X42F X1XXXX 8/M


• The industry’s finest gauge cut-resistant glove, delivering an ultralightweight,
second skin fit for enhanced dexterity and tactile sensitivity.
• Constructed with high-performance engineered fibres, providing
maximum cut protection for lightweight applications.
• Seamless construction with a precision-fit design, offering an ideal
balance of protection, comfort and flexibility.
• Palm-dipped nitrile foam coating offers exceptional grip in dry, wet and
oily conditions, ensuring secure and consistent handling.
• Additional thumb crotch reinforcement significantly enhances durability
in high-wear areas, preventing premature wear and tear.
• Infused with Sanitized® ActiFresh® antimicrobial technology,
preventing bacteria build-up, odour and sweat accumulation for longlasting
freshness.
• Touchscreen compatible, allowing seamless use of smart devices
without removing the gloves.
• The green colour liner aligns with the Traffi colour system, signifying
high-level cut resistance (Level F / A7). This supports safety compliance
and helps reduce workplace hand injuries.

Applications

• Assembly
• Maintenance & Engineering
• Carpentry
• Metal Handling
• Construction

Technical specifications


Attributes
Size8
Cutting resistance levelf
Main materialabs
Food contactno
Usage environmentoily or greasy
Abrasion resistance levelx
Coating of the glovesnitrile
Colourgreen
Material40% hppe, 15% nylon, 40% tungsten wire, 5% elastan
£ 13.31 excl. VAT
/ Each
£ 15.97 incl. VAT
  • Usually arrives within 14 working days

Size