References
Tegera:815-9
Rubix:386A1538
EAN:7340118318332




Documents
Product details : TEGERA 815 LEATHER GLOVE 9 L
A strong, soft, and very durable high-quality leather glove with cut protection (B). Perfect for all-round and assembly work and work with sharp objects. Fully lined with reinforced index finger and reinforced fingertips. By purchasing this product, you are supporting Leather Working Group certified tanneries.
A high-quality leather glove with cut protection (B). For all-round and assembly work.
Strengths
Reinforced index finger,Reinforced fingertips,Reinforced thumb
Applications
Assembly,Building and construction,Carpentry,Hot work,HVAC installation,Installation work,Sheet-metal work,Warehouse work
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 9 |
| Cutting resistance level | 3 |
| Main material | leather |
| Abrasion resistance level | 2 |
| Coating of the gloves | without |
Show UNSPSC/ECL@SS
£ 23.17 excl. VAT
/ Each
£ 27.80 incl. VAT
- Usually arrives within 14 working days
