References
Facom:PM.MODR1A
Rubix:395A5237
EAN:3148517921832
Product details : FACOM PM.MODR1A FOAM TRAY FOR MODM.R1A
Technical specifications
Attributes
| Length | 418 mm |
|---|---|
| Height | 188 mm |
| Width | 45 mm |
| Material | polystyrene |
Show UNSPSC/ECL@SS
£ 28.25 excl. VAT
/ Each
£ 33.90 incl. VAT
- Delivery usually within ( 14 ) days

