Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Empty storage module
ROEBUCK 890363 FOAM INLAYS 4 PLIERS EMPTY TYPE A 180 X 410 X 30MM
ROEBUCK 890363 FOAM INLAYS 4 PLIERS EMPTY TYPE A 180 X 410 X 30MM
FOAM INLAYS 4 PLIERS EMPTY TYPE A
References
roebuck:
890363
rubix:
235A1365
ean:
3660338429019
Technical specifications
Number of compartments
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 890363 FOAM INLAYS 4 PLIERS EMPTY TYPE A 180 X 410 X 30MM
Suitable For Use with Roller Cabinet Product: ref. 865379/ 865373/ 845705/845707/845708/845709/ 865487/ 867984 and 828243
Strengths
High density polyethylene foam: 45Kg/m3 providing resistance and very good hold.
Technical specifications
Attributes
Number of compartments
4
Length
410
mm
Height
30
mm
Width
180
mm
Material
polyethylene foam
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.16
excl. VAT
/
Each
£
18.19
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK 890357 FOAM INLAYS 6 SLOT AND POZIDRIV SCREWDRIVER EMPTY TYPE
FACOM INSERT TRAY PL.606
ARMOR MOBILE PIPE RACK PR2
MILWAUKEE 4932480623 PACKOUT CABINET
ROEBUCK MODULE SCREWDRIVERS, EMPTY DIMENSIONS 410X180X40MM 828051
CFRS03ZRD CYLINDER FLOOR RACK - SINGLE SIDED - TO SUIT 3 CYLINDERS
MILWAUKEE 4932480711 PACKOUT SCREWDRIVER RACK MOQ 6 ORDER IN MULTIPLES
MILWAUKEE 4932478648 PACKOUT XL COOLER
FACOM HOOK CKS.79A
ROEBUCK 890382 FOAM INLAYS PLIERS AND BALL HAMMER (UK) EMPTY TYPE B 52
FACOM RACK CKS.34A
ROEBUCK 890354 FOAM INLAYS 6 SLOT AND PHILLIPS SCREWDRIVER EMPTY TYPE
MILWAUKEE 4932493382 PACKOUT SINGLE LONG HANDLED STORAGE ORDER IN MULT
CWR02ZGY CYLINDER WALL RACK - TO SUIT 2 CYLINDERS 660L GREY
ROEBUCK EMPTY ORGANIZERR MODULE FOR HAMMERS 866266