Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Empty storage module
BRITOOL EXPERT PLASTIC TRAY FOR E194940 MODULE
BRITOOL EXPERT PLASTIC TRAY FOR E194940 MODULE
EXPERT PLASTIC TRAY FOR E194940 MODULE
References
expert:
E160916
rubix:
2014882
ean:
3258951609163
Product details
Technical specifications
Product details : BRITOOL EXPERT PLASTIC TRAY FOR E194940 MODULE
Empty tray module by expert
Technical specifications
Attributes
Length
190
mm
Height
40
mm
Width
420
mm
Material
Plastic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.72
excl. VAT
/
Each
£
10.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 890360 FOAM INLAYS 6 INSULATED 1000V SCREWDRIVER EMPTY TYPE A
MILWAUKEE 4932480702 PACKOUT LARGE HOOK MOQ 3 ORDER IN MULTIPLES OF
MILWAUKEE 4932493379 PACKOUT WIRE BASKET NEW MOQ 4 ORDER IN MULTIPLES
ARMOR MOBILE PIPE RACK PR2
MILWAUKEE 4932480625 PACKOUT TOOL TRAY
ROEBUCK SHADOW FOAM INLAY 6 CIRCLIP PLIERS TYPE A 360X410X30MM
FACOM SOCKET TOOL ORGANISER CKS.1A
ROEBUCK 890373 FOAM INLAYS 6 FILES EMPTY TYPE B 350 X 365 X 30MM
CWR03ZBL CYLINDER WALL RACK - TO SUIT 3 CYLINDERS 1210L BLUE
MILWAUKEE 4932480624 PACKOUT CRATE DIVIDER
MILWAUKEE 4932480711 PACKOUT SCREWDRIVER RACK MOQ 6 ORDER IN MULTIPLES
FACOM PL.327A MOD.ANX PLASTIC TRAY
MILWAUKEE 4932480714 PACKOUT LONG HANDLED STORAGE MOQ 3 ORDER IN MULTI
FACOM 4 WRENCH RACK CKS.102
MILWAUKEE 4932480703 PACKOUT LARGE S HOOK MOQ 5 ORDER IN MULTIPLES OF