References
Facom:CKS.77A
Rubix:1237879
EAN:3148513415199



Product details : FACOM HOOK CKS.77A
Strengths
•Electric tool rack
Technical specifications
Attributes
| Logistic Weight | 175 g |
|---|---|
| Packaged dimensions (D x W x H) | 120x112x92 mm |
| Package weight | 171 g |
| Number of compartments | 2 |
| Length | 55 mm |
| Height | 100 mm |
| Material | metal |
Show UNSPSC/ECL@SS
£ 33.34 excl. VAT
/ Each
£ 40.01 incl. VAT
- Delivery usually within ( 14 ) days
