Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Workshop trolley
BAHCO 1470K-AC1 FOLDABLE TRAY X 1470K & 1475K
BAHCO 1470K-AC1 FOLDABLE TRAY X 1470K & 1475K
Foldable Tray
References
bahco:
1470K-AC1
rubix:
118A6569
ean:
7314150226498
Technical specifications
Colour
Orange
Permissible load
35
kg
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 1470K-AC1 FOLDABLE TRAY X 1470K & 1475K
Strengths
•Foldable metallic tray that can be used as an additional workspace and can be attached to either side of the trolley
Made of steel and coated in a neutral black colour
Suitable for both the 1470 and 1475 series
Technical specifications
Attributes
Logistic Weight
6260
g
Colour
Orange
Permissible load
35
kg
Number of elements
1
Load capacity
35
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
111.13
excl. VAT
/
Each
£
133.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX SSTRKIT7CSXK LVES&900MMDBLE CUPBD 1X550MM-960.1270.675 L/GREY
SPARTEX SSTRKIT4CPXB 600MM2 DRAW&CUPBD 2X100MM&1X300MM-960.1270.675 L/
BOTT 16927000.19 800X550X980 VERSO MOB 5 DRAWER CAB+LINO WORKTOP
SPARTEX STTP165866LX TOOL PANEL TROLLEYS WIDTH 500MM 1600.580.660
BOTT 16927155.24 VERSO MAINTENANCE TROLLEY
BOTT 40402109.24V CUBIO SLR-556-4.3 MOB DRAW CAB+TOP TRAY & MAT
FACOM JET.8NM4A/JET.C4NM4A FACOM ROL CAB CH PRO JET.8NM4A JET.C4NM4A L
SPARTEX SSTRKIT9CTXR 00MM4 DRAW 2X100MM 1X150MM&1X200MM-960.1270.675 L
ROEBUCK 893465 8 DRAWER ROLLER CABINET BICOLOR BLACK AND GREY
BOTT 40402007.19V CUBIO MOB DRAW CAB 525X525X780+3XDRAWERS
BAHCO 1475KXL7SS XL7 TROLLEY STAINLESS STEEL
BOTT 40402057.24V CUBIO SLR-86 MOB DRAW CABINET + TOP TRAY & MAT
BOTT 41006009.24V CUBIO MOB DRAW CAB 1050X525X880+5XDRAWERS
BOTT 16927000.16 800X550X980 VERSO MOB 5 DRAWER CAB+LINO WORKTOP
BOTT 41006003.24V CUBIO MOBILE DRAWER CABINET 1050X525X880 WITH