BOTT 41006003.24V CUBIO MOBILE DRAWER CABINET 1050X525X880 WITH


Workshop trolley Bott

References
bott:41006003.24V
rubix:214A8585
brand logo
brand logo
Technical specifications
ColourRed
Width1050 mm
Depth525 mm
See all Specifications

Product details : BOTT 41006003.24V CUBIO MOBILE DRAWER CABINET 1050X525X880 WITH


Cubio maintenance trolley, with 2 x 600mm (H) cupboards. Dimensions - 1050mm (W) x 525mm (D) x 880mm (H), supplied with a 15mm thick top tray & mat worktop. Constructed of robust housing with a total load capacity of 600 kg. Finished in hardwearing RAL 7035/3004 (light grey / red) epoxy polyester powdercoat, fitted with 2 x swivel and 2 x fixed castors and tubular aluminium handles.

Technical specifications


Attributes
ColourRed
Width1050 mm
Depth525 mm
Height880 mm
Show UNSPSC/ECL@SS
£ 1,019.26 excl. VAT
/ Each
£ 1,223.11 incl. VAT
  • Usually arrives within 14 working days