BAHCO 1475KXL7SS XL7 TROLLEY STAINLESS STEEL


Tool Trolley

References
bahco:1475KXL7SS
rubix:2594447
ean:7314150349517
brand logo
brand logo
Technical specifications
Number of drawers7
Colourgrey
Permissible load900 kg
See all Specifications

Product details : BAHCO 1475KXL7SS XL7 TROLLEY STAINLESS STEEL


Strengths

•Made of stainless steel 304
Fully opening stainless steel drawers with Lock&Go latching system
Strong and secure round locking system protects the tool trolley against theft
Safe and smart Lock&Go system prevents the stainless steel drawers from opening when the tool trolley moves
Rubber wheels ensure maximum stability, making the trolley easy to manoeuvre, even on irregular surfaces
Fully opening stainless steel drawers equipped with ball-bearing sliders that glide very smoothly and have a capacity up to 45 kg
Double-wall reinforced stainless steel frame with extra welding points
Smooth and silent rubber wheels

Technical specifications


Attributes
Number of drawers7
Colourgrey
Permissible load900 kg
Width1100 mm
Depth501 mm
Height986 mm
Number of elements1
Load capacity900 kg
Show UNSPSC/ECL@SS
£ 4,584.26 excl. VAT
/ Each
£ 5,501.11 incl. VAT
  • Usually arrives within 14 working days