Food Line Spherical Roller Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 28 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 28 mm |
Bearing Clearance | cn |
Cage | steel |
Limit speed | 460 rpm |
Basic static load, radial - C0r | 100000 N |
Basic dynamic load, radial - Cr | 104000 N |
Sealing | two rubber seals |
Usually arrives within 14 working days