SNR - Spherical Roller Bearing - 24038.EMW33C3
Inner diameter | 190 mm |
---|---|
Outer diameter | 290 mm |
Width | 100 mm |
Inner diameter | 190 mm |
---|---|
Outer diameter | 290 mm |
Width | 100 mm |
Bearing Clearance | C3 |
Series | 24000 |
Cage | Brass |
Reference speed | 1500 rpm |
Limit speed | 2100 rpm |
Basic static load, radial - C0r | 1800000 N |
Basic dynamic load, radial - Cr | 1050000 N |
Sealing | Open |
Usually arrives within 14 working days