Spherical roller bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 250 mm |
Width | 52 mm |
Logistics dimensions (L x W x H) | 52x250x250 mm |
---|---|
Logistic Weight | 8000 g |
Inner diameter | 180 mm |
Outer diameter | 250 mm |
Width | 52 mm |
Bearing Clearance | C3 |
Series | 239..-S-MB |
Cage | Brass |
Reference speed | 1850 rpm |
Limit speed | 3200 rpm |
Basic static load, radial - C0r | 840000 N |
Basic dynamic load, radial - Cr | 445000 N |
Sealing | Open |
Usually arrives within 14 working days