800483614 FUCHS RENOLIT EP2 GREASE 390GRM
Fuchs Renolit EP 2 Grease
See technical informationSee documentsReferences
Renolit:RENOLIT EP2 GREASE 390G
Rubix:387A4109
Manufacturer :800483614

Documents
Product details : 800483614 FUCHS RENOLIT EP2 GREASE 390GRM
Fuchs Renolit EP 2 Multipurpose Grease is a multi-purpose lubricant suitable for use in high pressure greasing equipment. Its pumpability ensures regular and easy flow through the fine bore pipes used in automatic systems.
Fuchs Renolit EP 2 Multipurpose Grease may be used as a general industrial and automotive lubricant. It can be used for product rationalisation for many applications. Fuchs Renolit EP2 Multipurpose Grease Complies with British Timken Recommendations 2891
Strengths
- RENOLIT EP GREASES are lead-free
- Five grades available in the range allowing selection of the appropriate grade for the equipment in use
- RENOLIT EP GREASES contain extreme pressure additives to allow use in heavy load conditions
- Formulated to contain anti-rust additives to protect against corrosion
- Anti-oxidants included to prolong product life
Applications
Fuchs Renolit EP 2 Multipurpose Grease is a high specification, general purpose greases suitable for many industrial and automotive applications.
Technical specifications
Attributes
| Packaging | lubeshuttle of 390g |
|---|---|
| Volume | 390 g |
Show UNSPSC/ECL@SS
£ 7.34 excl. VAT
/ Each
£ 8.81 incl. VAT
- In stock: Next day delivery
