References
Rocol:SAPPHIRE ADVANCE 2 380g
Rubix:2005862
Manufacturer :12441
EAN:5024747124411



Documents
Product details : ROCOL 12441 SAPPHIRE ADVANCE 2 380G
Ultimate, multi-purpose grease particularly for high speed applications.
The ultimate multi-purpose grease offering outstanding performance when compared to other conventional greases. Excels in high speed applications such as electric motors and fan bearings.
Strengths
Outstanding EP performance.
Fortified with PTFE.
Designed for high load, high speed and rapid start-stop applications.
Good corrosion resistance.
Temperature range of -30°C to +160ºC
Applications
Excels in high speed applications such as electric motors and fan bearings.
Technical specifications
Attributes
| Packaging | cartridge |
|---|---|
| Volume | 380 g |
| Colour | brown |
| Base | refined mineral oil |
| Min. temperature | -30 °C |
| Max. temperature | 160 °C |
| Assortment | sapphire® advance 2 |
| Water resistance | yes |
Show UNSPSC/ECL@SS
£ 10.44 excl. VAT
/ Each
£ 12.53 incl. VAT
- In stock: Next day delivery