FUCHS RENOLIN-CLP PLUS 320X20L RENOLIN CLP GEAR OIL 320 20L
RENOLIN CLP 320 PLUS
See technical informationSee documentsReferences
Fuchs:RENOLIN CLP 320
Rubix:2536637
Manufacturer :600518936
Documents
Product details : FUCHS RENOLIN-CLP PLUS 320X20L RENOLIN CLP GEAR OIL 320 20L
High-performance gear and circulating oils offering excellent wear protection, good EP performance and excellent corrosion protection. Carefully selected antioxidants guarantee good ageing stability. Special detergent/dispersant additives offer very good cleaning properties and dirt carrying capacity.
RENOLIN CLP PLUS oils fulfill and surpass the minimum requirements on lubricating oils acc. to DIN 51517-3: CLPD, ISO 6743-6 and ISO 12925-1: CKC, CKD, CKSMP.
RENOLIN CLP PLUS oils were developed especially for the extreme conditions (e.g. in surface mining).
RENOLIN CLP PLUS oils fulfill and surpass the minimum requirements on lubricating oils acc. to DIN 51517-3: CLPD, ISO 6743-6 and ISO 12925-1: CKC, CKD, CKSMP.
RENOLIN CLP PLUS oils were developed especially for the extreme conditions (e.g. in surface mining).
Technical specifications
Attributes
| Packaging | 20l jerrycan |
|---|
Show UNSPSC/ECL@SS
£ 193.78 excl. VAT
/ Each
£ 232.54 incl. VAT
- Usually arrives within 14 working days