800483553 FUCHS RENOLIT LXEP2 390GRM
Fuchs Renolit LX-EP 2 Grease
See technical informationSee documentsReferences
Renolit:RENOLIT LX EP2 390G
Rubix:387A4436
Manufacturer :800483553




Documents
Product details : 800483553 FUCHS RENOLIT LXEP2 390GRM
Fuchs Renolit LX-EP 2 Complex Grease is a non-leaded, lithium complex, extreme pressure grease, capable of operating at higher temperatures than normal lithium greases. It provides good rust protection, efficient water resistance, excellent stability against oxidation and good resistance to mechanical breakdown.
Fuchs Renolit LX EP 2 Complex Grease contains extreme pressure, anti-oxidant and anti-corrosion additives. It's very high maximum operating temperature (of over 160ºC for short periods) enables it to lubricate front wheel bearings efficiently, despite transmitted heat. Equally important is the product's ability to provide good rust protection, efficient water resistance, excellent stability against oxidation and generally improved resistance to mechanical breakdown.
Fuchs Renolit LX EP 2 Complex Grease is approved to Ford Motor Co. Specifications WSD-M1C-228A and SAM 1C 9111A and Leyland Bus Specification GX.
Fuchs Renolit LX EP 2 Complex Grease contains extreme pressure, anti-oxidant and anti-corrosion additives. It's very high maximum operating temperature (of over 160ºC for short periods) enables it to lubricate front wheel bearings efficiently, despite transmitted heat. Equally important is the product's ability to provide good rust protection, efficient water resistance, excellent stability against oxidation and generally improved resistance to mechanical breakdown.
Fuchs Renolit LX EP 2 Complex Grease is approved to Ford Motor Co. Specifications WSD-M1C-228A and SAM 1C 9111A and Leyland Bus Specification GX.
Applications
Fuchs Renolit LX EP 2 Complex Grease is a long-life grease suitable for the majority of industrial and automotive applications. This product can also be used as general-purpose grease in order to aid product rationalisation in heavy industrial applications.
Technical specifications
Attributes
| Packaging | lubeshuttle of 390 g |
|---|---|
| Volume | 390 g |
Show UNSPSC/ECL@SS
£ 7.89 excl. VAT
/ Each
£ 9.47 incl. VAT
- In stock: Next day delivery
