References
Rocol:SAPPHIRE EXTREME 50kg
Rubix:129A3580
Manufacturer :12218
EAN:5024747122189

Documents
Product details : ROCOL 12218 SAPPHIRE EXTREME 50KG
High temperature, heavy duty, shock resistant grease containing molybdenum disulphide.
SAPPHIRE Extreme is a high performance, long life bearing grease for use in extreme environments. It is designed for all types of ball, roller and plain bearings typically found in industries such as steelworks, quarries, mining, marine, docks, agriculture, construction, brick and tile works and other industries particularly where ovens or similar heavy duty, high temperature applications are found. SAPPHIRE Extreme excels in applications such as furnaces, kiln cars, crushers, screens, presses, loaders, scrapers, wagons and similar applications where bearings, pins, bushes etc. are subjected to extreme conditions. SAPPHIRE Extreme is particularly suitable for high temperature bearings operating in extreme conditions such as shock loads, vibration and wet environments.
Strengths
Non-melting, clay thickened, fortified with molybdenum disulphide.
Operating temperature range of -10° to +235°C.
Highly water resistant.
Excellent resistance to vibration and shock loads.
Extreme load and wear performance.
Outstanding corrosion resistance.
Extends lubrication intervals.
Applications
It is designed for all types of ball, roller and plain bearings typically found in industries such as steelworks, quarries, mining, marine, docks, agriculture, construction, brick and tile works and other industries particularly where ovens or similar heavy duty, high temperature applications are found.
SAPPHIRE Extreme excels in applications such as furnaces, kiln cars, crushers, screens, presses, loaders, scrapers, wagons and similar applications where bearings, pins, bushes etc. are subjected to extreme conditions.
SAPPHIRE Extreme is particularly suitable for high temperature bearings operating in extreme conditions such as shock loads, vibration and wet environments.
Technical specifications
Attributes
| Packaging | drum |
|---|---|
| Volume | 50000 g |
| Colour | blue |
| Base | semi-synthetic |
| Min. temperature | -10 °C |
| Max. temperature | 235 °C |
| Assortment | sapphire extreme |
| Water resistance | yes |
Show UNSPSC/ECL@SS
£ 4,270.59 excl. VAT
/ Each
£ 5,124.71 incl. VAT
- Usually arrives within 14 working days