References
Rocol:SAPPHIRE AQUA-SIL 500g
Rubix:162127B
Manufacturer :12253
EAN:5024747122530

Documents
Product details : ROCOL 12253 SAPPHIRE AQUA-SIL 500G
Potable water and chemically resistant silicone grease.
A high temperature, translucent silicone grease approved for use with potable water. Designed for the lubrication of slow speed bearings, slides and similar applications.
Strengths
Water Regulations Advisory Scheme - Approved Product.
Excellent high temperature performance range.
Ideal for the assembly of rubber 'O' rings and seals.
Good resistance to chemicals, oils, water and gasses.
Compatible with most rubbers and plastics.
Temperature range of -40°C to +200ºC
Applications
A high temperature, translucent silicone grease approved for use with potable water. Designed for the lubrication of slow speed bearings, slides and similar applications.
Technical specifications
Attributes
| Packaging | tin |
|---|---|
| Volume | 500 g |
| Colour | white |
| Base | silicone |
| Min. temperature | -40 °C |
| Max. temperature | 200 °C |
| Assortment | sapphire |
| Water resistance | yes |
Show UNSPSC/ECL@SS
£ 135.61 excl. VAT
/ Each
£ 162.73 incl. VAT
- In stock: Next day delivery