References

Documents
Product details : ROCOL 12351 SAPPHIRE DYNAMIC GREASE 400G
Strengths
-Outstanding load carrying / EP performance with a weld load of 800 kg.
-Excellent corrosion and water resistance protecting in humid, wet conditions.
-High viscosity base oil for extreme performance.
-Highly resistant to oxidation.
-Good pumpability.
-Maintains integrity in extreme conditions and continues to protect over extended lubrication intervals, reducing equipment failure, downtime and lubricant usage.
Applications
ROCOL SAPPHIRE Dynamic is a multi-purpose calcium sulphonate thickened grease optimised for highly loaded, slow moving systems operating at elevated temperature.
SAPPHIRE Dynamic has excellent water and corrosion resistance. It performs exceptionally under high temperatures and pressures.
SAPPHIRE Dynamic’s chemical and physical properties give outstanding anti-wear and extreme pressure properties – giving long life protection in a wide range of applications.
-Bearings in highly loaded, slow moving systems
-Bearings at elevated temperature and humidity systems
-Pellet mills
-Steel and paper mills
-Heavy industry – plant and machinery in construction, quarrying and mining
-Heavy duty automotive applications – commercial, agriculture and off highway.
Technical specifications
| Packaging | 400g lubeshuttle |
|---|---|
| Volume | 400 g |
| Min. temperature | -20 °C |
| Max. temperature | 180 °C |
| Assortment | nlgi grade 1-2 |
- Usually arrives within 14 working days