ROCOL 15246 FOODLUBE EXTREME 4KG


Foodlube® extreme

References
rocol:15246
rubix:9993894
manufacturer :FOODLUBE EXTREME (NSF Registered) 4kg
ean:5024747152469

Product details : ROCOL 15246 FOODLUBE EXTREME 4KG


Food grade grease for extremely wet applications
FOODLUBE Extreme is an organo-clay thickened grease. Its adhesive, non-melting formulation provides extreme corrosion protection, even in wet conditions and applications such as dairies, meat processing and abattoirs where frequent wash-downs are common. FOODLUBE Extreme is ideal for lubrication of ball, roller and plain bearings, as well as slides and bushes, where there is metal-to-metal contact. The grease significantly reduces frictional heat and wear to enhance performance and extend component life. To protect against lubricant deterioration from microbial activity, FOODLUBE Extreme contains an anti-microbial compound, which along with the anti-oxidant additive package greatly extends the life of the grease - reducing re-lubrication frequency and total cost of ownership. DETEXmetal detectable cap on grease cartridge reduces risk of plastic contamination, and FOODLUBE Extreme is NSF H1, ISO 21469 and Halal certified full audit compliance and peace of mind.

Strengths

Clay thickened, adhesive formulation provides extreme water wash-off resistance to guard against corrosion.
Reduces wear to significantly extends component life.
EP additive package ensures outstanding performance, even at high loads.
Excellent oxidation stability extends re-lubrication intervals, reducing total cost of ownership.
NSF H1 registered & ISO 21469 certified for full audit compliance.

Applications

FOODLUBE Extreme is ideal for lubrication of ball, roller and plain bearings, as well as slides and bushes, where there is metal-to-metal contact. The grease significantly reduces frictional heat and wear to enhance performance and extend component life.

Technical specifications


Attributes
PackagingPail
BasePolyalphaolefin
Min. temperature-30 °C
Max. temperature160 °C
RangeFoodlube
Show UNSPSC/ECL@SS
£ 289.26 excl. VAT
/ Each
£ 347.11 incl. VAT
  • Usually arrives within 14 working days