ACTIVATE 2304 FOODCARE LONGLIFE LUBESHUTTLE 400GM

Foodcare Longlife

See technical information

References

Activate:FOODCARE LONGLIFE LUBESHUTTLE
Rubix:220A7525
Manufacturer :2304
brand logo

Technical specifications

Packaging400 g lubeshuttle
See all Specifications

Product details : ACTIVATE 2304 FOODCARE LONGLIFE LUBESHUTTLE 400GM


Foodcare Longlife is a high performance, fully synthetic highly tenacious washout resistant food grade grease. This product is best suited for heavily loaded applications. Designed for effective lubrication of all types of ball, roller and plain bearings, operating from light through to heavy loads. This food grade grease has a temperature range of between -40 to 220 degrees C. increasing its versatility and application potential. NSF H1 registered. Longlife 400g is now available in with the Lubeshuttle applicator.

Technical specifications


Attributes
Packaging400 g lubeshuttle
Volume400 g
Min. temperature-40 °C
Max. temperature220 °C
£ 31.43 excl. VAT
/ Each
£ 37.72 incl. VAT
  • In stock: Next day delivery