References
Rocol:OT20 GREASE 100g
Rubix:162936
Manufacturer :39021
EAN:5024747390212

Documents
Product details : ROCOL 39021 OT20 GREASE 100G
PFPE grease developed primarily for use on oxygen systems.
Used on breathing apparatus in Ministry of Defence aircraft, sub-sea equipment and operating theatres in hospitals.
Can be considered as a "fit and forget" lubricant, compatible with most plastics and non-metallic seals.
Strengths
Ideal for valves, slides, gearboxes and both plain and anti-friction bearings. Excellent resistance against aggressive chemicals and oxidising agents. Ideal for the chemical, dry cleaning and food industries.
Outstanding EP performance. Very long lubrication intervals in aggressive environments. Excellent low temperature resistance.Temperature range -70°C to +100°C.
Applications
Used on breathing apparatus in Ministry of Defence aircraft, sub-sea equipment and operating theatres in hospitals.
Technical specifications
Attributes
| Packaging | tube |
|---|---|
| Volume | 100 g |
| Colour | white |
| Base | perfluoropolyether |
| Min. temperature | -70 °C |
| Max. temperature | 100 °C |
| Assortment | ot20 |
Show UNSPSC/ECL@SS
£ 215.57 excl. VAT
/ Each
£ 258.68 incl. VAT
- In stock: Next day delivery