ROCOL 16143 MTS1000 GREASE (AFS1152) STD 500G
MTS 1000 grease (afs1152)
See technical informationSee documentsReferences
Rocol:MTS1000 GREASE (AFS1152) 500g
Rubix:162895
Manufacturer :16143
EAN:5024747161430

Documents
Product details : ROCOL 16143 MTS1000 GREASE (AFS1152) STD 500G
High load, molybdenum disulphide grease for plain bearings.
MTS 1000 plain bearing grease has been designed for the effective lubrication and protection of plain bearings, particularly in heavily loaded, slow moving applications.
Strengths
Temperature range -20 to +150°C. Outstanding extreme pressure performance. Good corrosion resistance. Resistant to water washout. Provides long term lubrication. Ideal for heavy loaded, slow moving applications. Excellent performance as a plain bearing grease.
Applications
MTS 1000 plain bearing grease has been designed for the effective lubrication and protection of plain bearings, particularly in heavily loaded, slow moving applications.
Technical specifications
Attributes
| Packaging | tin |
|---|---|
| Volume | 500 g |
| Colour | blue |
| Min. temperature | -20 °C |
| Max. temperature | 150 °C |
| Assortment | mts 1000 (afs1152) |
| Water resistance | yes |
Show UNSPSC/ECL@SS
£ 57.05 excl. VAT
/ Each
£ 68.46 incl. VAT
- Usually arrives within 14 working days