References
Rocol:RT15 GREASE 400g
Rubix:129A4112
Manufacturer :39043
EAN:5024747390434

Documents
Product details : ROCOL 39043 RT15 GREASE 400G
PFPE grease suitable for a wide range of applications.
PFPE grease highly resistant to a wide range of chemicals and recommended for use in any oxygen rich environments including diving and breathing air systems.
PFPE grease can be considered as a "fit and forget" lubricant. Compatible with most plastics.
Strengths
Extended relubrication periods due to its ability to resist degradation in hostile conditions. Excellent resistance against aggressive chemicals and oxidising agents. Ideal for the chemical, dry cleaning and food industries. Fortified with PTFE. Outstanding EP performance. Very long lubrication intervals in aggressive environments. Suitable for oxygen applications. Excellent high temperature resistance. Temperature range -20°C to +280°C.
Applications
PFPE grease highly resistant to a wide range of chemicals and recommended for use in any oxygen rich environments including diving and breathing air systems.
Technical specifications
Attributes
| Packaging | tube |
|---|---|
| Volume | 400 g |
| Colour | white |
| Base | perfluoropolyether |
| Min. temperature | -20 °C |
| Max. temperature | 280 °C |
| Assortment | rt15 |
Show UNSPSC/ECL@SS
£ 669.60 excl. VAT
/ Each
£ 803.52 incl. VAT
- Usually arrives within 14 working days