References
Activate:FOODCARE LONGLIFE 400G
Rubix:212A6522
Manufacturer :2314

Product details : ACTIVATE 2314 FOODCARE LONGLIFE 400GM
Foodcare Longlife is a high performance, fully synthetic highly tenacious washout resistant food grade grease.
Strengths
This food grade grease has a temperature range of between -40 to 220 degrees C. increasing its versatility and application potential. NSF H1 registered. Longlife 400g is now available in with the Lubeshuttle applicator.
Applications
This product is best suited for heavily loaded applications. Designed for effective lubrication of all types of ball, roller and plain bearings, operating from light through to heavy loads.
Technical specifications
Attributes
| Packaging | 1 cartridge |
|---|---|
| Volume | 400 g |
| Min. temperature | -40 °C |
| Max. temperature | 220 °C |
Show UNSPSC/ECL@SS
£ 31.43 excl. VAT
/ Each
£ 37.72 incl. VAT
- In stock: Next day delivery
