References
Rocol:FOODLUBE UNIVERSAL 2 380g
Rubix:162214
Manufacturer :15231
EAN:5024747152315


Documents
Product details : ROCOL 15231 FOODLUBE UNIVERSAL 2 380G
High performance, multi-purpose, food grade bearing grease for maximum life.
FOODLUBE Universal is a high performance, multi-purpose, food grade bearing grease which promises maximum bearing life. A truly universal extreme pressure grease designed for the enhanced lubrication of all types of ball, roller and plain bearings.
Strengths
Significantly extends bearing life. Superior load and wear properties. Highly resistant to water washout. Excellent corrosion protection. Wide temperature range -50°C to +160°C.
NSF H1 Registered.
ISO 21469 Certified.
DETEX technology - x-ray and metal detectable plastic aerosol caps and actuators reduces risk of plastic contamination.
HALAL Certified.
Applications
FOODLUBE Universal is a high performance, multi-purpose, food grade bearing grease which promises maximum bearing life. A truly universal extreme pressure grease designed for the enhanced lubrication of all types of ball, roller and plain bearings.
Technical specifications
Attributes
| Logistic Weight | 420 g |
|---|---|
| Packaged dimensions (D x W x H) | 230x175x245 mm |
| Package weight | 5192 g |
| Packaging | cartridge |
| Volume | 380 g |
| Colour | white |
| Base | polyalphaolefin |
| Min. temperature | -50 °C |
| Max. temperature | 160 °C |
| Assortment | foodlube |
| Viscosity | 47 mPa s |
| Water resistance | yes |
| 240 mm | |
| 55 mm |
Show UNSPSC/ECL@SS
£ 47.91 excl. VAT
/ Each
£ 57.49 incl. VAT
- In stock: Next day delivery