Flanged housing
Inner diameter | 45 mm |
---|---|
Width | 180 mm |
Logistics dimensions (L x W x H) | 160x76x177,2 mm |
---|---|
Logistic Weight | 3461 g |
Inner diameter | 45 mm |
Width | 180 mm |
Material | steel |
Height | 76 mm |
Length | 160 mm |
Series | f5..-wb-l |
Number of holes | 3 |
Outer diameter | 160 mm |
In stock: Next day delivery