Grey Cast Relubricatable Housing
Inner diameter | 60 mm |
---|---|
Width | 54.3 mm |
Inner diameter | 60 mm |
---|---|
Width | 54.3 mm |
Material | Cast Iron |
Fixation centre-to-centre distance | 160 mm |
Length | 195 mm |
Series | FC200 |
Number of holes | 4 |
Outer diameter | 82 mm |
Usually arrives within 14 working days