KLINGSPOR 353165 FP77K SELF-FASTEN PAPER DISC 125 MM P400 9 HOLE PK100

FP 77 K T-ACT Abrasive Disc with film backing, self-fastening

See technical informationSee documents

References

Klingspor:353165
Rubix:416A3720
EAN:5907560219079
brand logo

Technical specifications

Diameter125 mm
Grain400
See all Specifications

Documents

Product details : KLINGSPOR 353165 FP77K SELF-FASTEN PAPER DISC 125 MM P400 9 HOLE PK100


FP 77 K disc self-fastening active coated, 125 mm grit 400 hole pattern GLS27

Technical specifications


Attributes
Diameter125 mm
Grain400
Applicationconstruction materials
Reaming diameter10 mm
Type of abrasivealuminium oxide
Backing materialfoil
Seriesfp 77 k t-act
Pack quantity100
£ 61.67 excl. VAT
/ Each
£ 74.00 incl. VAT
  • Usually arrives within 14 working days