KLINGSPOR 6686 CS565 FIBRE DISC 115X22MM P36 STAR SHAPED HOLE PK25
CS 565 Abrasive Fibre disc
See technical informationReferences
Klingspor:6686
Rubix:416A6914
EAN:4014855032501

Product details : KLINGSPOR 6686 CS565 FIBRE DISC 115X22MM P36 STAR SHAPED HOLE PK25
CS 565 fibre disc, 115 x 22 mm grit 36 star shaped hole
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 36 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium zirconia |
| Backing material | vulcanized fiber |
| Series | cs 565 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 20.42 excl. VAT
/ Each
£ 24.50 incl. VAT
- In stock: Next day delivery