FESTO 192643 SERVICE UNIT FRC-1/4-D-7-O-MIDI-A


FRC Service Unit

References
festo:FRC-1/4-D-7-O-MIDI-A
rubix:132A4516
manufacturer :192643
ean:4052568152840
FRC-1/4-D-7-O-MIDI-A Service unit
brand logo
Technical specifications
Threading diameter (inch)1/4 ''
See all Specifications

Product details : FESTO 192643 SERVICE UNIT FRC-1/4-D-7-O-MIDI-A


Service unit FRC-1/4-D-7-O-MIDI-A Filter regulator/lubricator combination, maximum output pressure 7 bar, 40 µm Filter, with metal bowl guard. With automatic Condensate drain. Without pressure gauge. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=fully automatic

Technical specifications


Attributes
Logistic Weight1877,5 g
Threading diameter (inch)1/4 ''
MaterialZinc die-cast
Volume flow rate1700 l/min
Design size0
Show UNSPSC/ECL@SS
£ 307.73 excl. VAT
/ Each
£ 369.28 incl. VAT
  • Delivery usually within ( 26 ) days