SMC AR20-01H-N MODULAR STYLE REGULATOR
Modular regulator with integrated pressure gauge AR series
See technical informationReferences
SMC:AR20-01H-N
Rubix:124A8517
Manufacturer :00221940

Product details : SMC AR20-01H-N MODULAR STYLE REGULATOR
Pressure regulator with drain. Operating pressure: 10 bar. Set pressure: 0.5 to 8.5 bar.
Technical specifications
Attributes
| Threading diameter (inch) | g1/8 bspp '' |
|---|---|
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 21.32 excl. VAT
/ Each
£ 25.58 incl. VAT
- Delivery usually within ( 4 ) days